LED G25 (Globe) Lamp

Item #: 2400711

Cat #: S28618

UPC: 045923286186

to view pricing and more.
Documents & Guides
LED G25 (Globe) Lamp: 4 Watt, (40W Incandescent Equivalent), 120 Volt, Medium Base (E26), 4000K CCT, 90+ CRI, White Finish. California T24 Listed. Satco S28618, 4G25/LED/940/120V.

Overview

LED G25 (Globe) Lamp: 4 Watt, (40W Incandescent Equivalent), 120 Volt, Medium Base (E26), 4000K CCT, 90+ CRI, White Finish. California T24 Listed. Satco S28618, 4G25/LED/940/120V.
Also known as: 045923286186, S28618

Specifications

Base: Medium Screw (E26)
Wattage: 4
Diameter: 3 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 360
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Base: Medium Screw (E26)
Diameter: 3 in
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 4
Color Temperature: 4000 (Cool White)
Lumens: 360
Shape: G25 (Globe)