This product may not be available in all locations.

NEMA Freedom Series Non-Reversing Reset Overload Relay Starter
Item #: 2400864
Cat #: AN16GN0DB
UPC: 782113089256
to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter,Non-Reversing Reset Overload Relay Starter, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 600V/60 Hz or 550V/50 Hz coil voltage, 45A, Three-pole
Overview
Eaton Freedom NEMA motor control starter,Non-Reversing Reset Overload Relay Starter, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 600V/60 Hz or 550V/50 Hz coil voltage, 45A, Three-pole
Fill
Also known as: 782113089256, AN16GN0DB
Specifications
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 10, 25, 15, 3 |
| Amps: | 45 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Size: | 2 |
| Volts AC Control: | 550/600 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 45 |
| Volts AC: | 600 |
| Volts AC Control: | 550/600 |
| Phase: | 3 |
| Horsepower: | 10, 25, 15, 3 |
| Mounting: | Surface |
| Size: | 2 |