Contactor, Non-Reversing, TeSys F, 150A, 3P, 600VAC, 120VAC Coil

Item #: 240092

Cat #: LC1F150G6

UPC: 389110122254

to view pricing and more.
Documents & Guides
Contactor, Non-Reversing, TeSys F, 150 Amp, 3-Pole, 600 Volt AC, 120 Volt AC, Coil

Overview

Contactor, Non-Reversing, TeSys F, 150 Amp, 3-Pole, 600 Volt AC, 120 Volt AC, Coil
Also known as: 389110122254, LC1F150G6

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 600
Type: Non-Reversing
Volts AC Control: 120
Mounting: Panel
Amps: 150
Type: Non-Reversing
Phase: 3
Poles: 3
Volts AC: 600