Claro Switch, 120VAC/3-Way, Snow

Item #: 240175

Cat #: SC-3PSNL-SW

UPC: 027557292115

Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Snow, Satin Finish

Overview

Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Snow, Satin Finish

Claro Switch with Locator Light, Satin Finish, 3-way, 120V/15A in snow

Also known as: 027557292115, SC-3PSNL-SW

Specifications

Type: 3-Way, Grounding, Locator Light
Color: Snow
Mounting: Device
Volts AC: 120
Amps: 15
Type: 3-Way, Grounding, Locator Light
Mounting: Device
Amps: 15
Color: Snow
Volts AC: 120