Open Frame Rack 2-Post, 108.00x20.25x15.00, Black, Aluminum

Item #: 2401994

Cat #: EDR19FM58U

UPC: 783510353094

to view pricing and more.
Open frame racks designed to house DataCom/TeleCom equipment and structure for cabling. This 2-Post Open Frame Rack, EDR19FM58U item measures 108.00x20.25x15.00 inches with a material of Aluminum colored Black.

Overview

Open frame racks designed to house DataCom/TeleCom equipment and structure for cabling. This 2-Post Open Frame Rack, EDR19FM58U item measures 108.00x20.25x15.00 inches with a material of Aluminum colored Black.

Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-inch or 6-inch column widths.

Also known as: 783510353094, EDR19FM58U

Specifications

Depth: 15 in
Color: Black
Width: 20.250 in
Material: Aluminum
Height: 108 in
Depth: 15 in
Width: 20.250 in
Height: 108 in
Color: Black
Material: Aluminum