REXEL logo

Contact Block, NC, Late Break, Spring Clamp, 10 per Package

Item #: 2402
Cat #: 800F-Q01L
UPC: 662074562855
Sign In or Register to view pricing and more.
Contact Block, Normally Closed, Late Break, Spring Clamps Terminals, 10 per Package

Product Overview

Contact Block, Normally Closed, Late Break, Spring Clamps Terminals, 10 per Package
Also known as: 662074562855, 800F-Q01L

Documents

Frequently Bought Together (21)
Allen-Bradley
800F-Q10 Contact Block, Plastic, Spring Clamp, 1NO Contact, 22.5mm
nVent Hoffman
A24P20 Panel For Enclosure, 24" x 20", Type 3R, 4, 4X, 12/13, Steel
Allen-Bradley
800F-ALP Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
nVent Hoffman
A20P20 Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A14P12 Panel For Junction Box, 14" x 12", Steel/White Powder Coat Finish
Allen-Bradley
800FP-SM22 Selector Switch, 2-Position, Maintained, Black Knob
Allen-Bradley
800F-ALC1 Pilot Device, 22.5 mm, Anti-Rotation Washer, 1-4mm Panel Thickness
Allen-Bradley
800F-ARP Mounting Rings, Plastic, Replacement
Allen-Bradley
800FP-F6 Push Button, Flush, Momentary, Blue, Plastic, Operator Only
Allen-Bradley
800FP-F1 Push Button, Flush, Momentary, White, Plastic, Operator Only
Allen-Bradley
800FP-SM42 SELECTOR SWITCH 800F
Allen-Bradley
800FP-F5 Push Button, Flush, Momentary, Yellow, Plastic, Operator Only
Allen-Bradley
800F-AW2 Wrench, Mounting Ring, 22.5mm
Allen-Bradley
800FP-F3 Push Button, Flush, Momentary, Green, Plastic, Operator Only
Allen-Bradley
800FP-SM32 Selector Switch, 3-Position, Maintained, Black Knob
Allen-Bradley
800FP-LSM27PQ5WQ20 Selector Switch, 2 Position, Illuminated, Clear, Plastic, 22.5mm
Allen-Bradley
800FP-P7PQ5W PILOT LIGHT 22MM
Allen-Bradley
800FP-LF7PQ5WQ20 ILLUMINATED
Allen-Bradley
AB 800FP-F4PQ11 22MM MOMENTARY PUSH
Allen-Bradley
800FM-LMP45PQ5WQ01L 22MM PUSH PULL OPERATOR 800F PB
Allen-Bradley
800FP-LSM37PQ5WQ11 22MM SELECTOR SWITCH 800F PB

Specifications

Type: Contact Block, Late Break
Family / Style: 800F
Material: Plastic
Type: Contact Block, Late Break
Material: Plastic
Family / Style: 800F

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)