This product may not be available in all locations.

30.5 Mm, Heavy-duty Selector Switch Operator
Item #: 2402020
Cat #: 10250T3111
UPC: 782113227023
to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Selector Switch Operator, Lever Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1
Overview
30.5 Mm, Heavy-duty Selector Switch Operator, Lever Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1
Also known as: 782113227023, 10250T3111
Specifications
| Type: | Heavy-Duty |
| Mounting: | Horizontal |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Mounting: | Horizontal |