Auxiliary Contact, 24 VDC

Item #: 2402107

Cat #: KT3AS3-AU

UPC: 662019262222

to view pricing and more.
Documents & Guides
Auxiliary Contact; Voltage Rating: 24 VDC; 3 Form C/1BA

Overview

Auxiliary Contact; Voltage Rating: 24 VDC; 3 Form C/1BA
Also known as: 662019262222, KT3AS3-AU

Specifications

Volts DC: 24
Type: Auxiliary Contact
Volts DC: 24
Type: Auxiliary Contact