LED Module, 6", Deep Recess, 12-1/2W, 277V

Item #: 240216
Cat #: LR6-DR1000-277V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 inch, Deep Recess, 12-1/2 Watt, 277 Volt, 2700K, 90 CRI, Lumens: 1000

Overview

LED Module, 6 inch, Deep Recess, 12-1/2 Watt, 277 Volt, 2700K, 90 CRI, Lumens: 1000
The LR6-DR1000-277V deep recess LED downlight delivers 1000 lumens of exceptional 90+ CRI light while achieving over 71 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite® Technology. The LR6-DR1000-277V is available in warm or neutral color temperatures and has a variety of trim options. It must be used with Cree six-inch 277V housings, making the LR6-DR1000-277V perfect for use in commercial new construction applications. 
Also known as: LR6-DR1000-277V

Specifications

Type: Module
Volts AC: 277
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Type: Module
Diameter: 6 in
Wattage: 12.500
Volts AC: 277
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)