This product has been discontinued.

Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V
Item #: 240240
Cat #: EC5T528JUNV2C85
UPC: 027557663748
to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Overview
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Also known as: 027557663748, EC5T528JUNV2C85
Specifications
| Type: | Programmed Start, High Output, Electronic |
| Shape: | T5 (Tubular) |
| Wattage: | 28 |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Type: | Programmed Start, High Output, Electronic |
| Wattage: | 28 |
| Light Technology: | Fluorescent |
| Shape: | T5 (Tubular) |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |