TYPE LB AL THREADED CONDUIT BODY 4IN STAMPED AL CVR+GASKET

Item #: 2402893

Cat #: LB-400AS

UPC: 835243029538

Sign In or Register to view pricing and more.
Documents & Guides
TYPE LB AL THREADED CONDUIT BODY 4IN STAMPED AL CVR+GASKET

Overview

TYPE LB AL THREADED CONDUIT BODY 4IN STAMPED AL CVR+GASKET

Orbit Industries threaded rigid conduit bodies with stamped cover and gasket are commonly used for electrical service entrance wires or as an economical convenience box when extra wire capacity is needed. They are attached to threaded rigid or IMC conduits when a change of direction is required. The removable cover makes general maintenance and wire pulling and feed through easy and convenient. Orbit Industries threaded conduit bodies save time and money by eliminating costly bending of large conduits in order to change the directions of conduit runs. Installers can easily bend wires into the smooth turns. Their powder-coated finish and water-tight gasket ensure a weatherproof installation.

Also known as: 835243029538, LB-400AS

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 4 in
Type: Type LB
Hub Diameter: 4 in
Material: Aluminum