8.5W A19 LED Lamp, 50K

Item #: 2403289

Cat #: 8.5A19/LED/950/FR/P/ND-4/1FB

UPC: 046677565138

to view pricing and more.
Documents & Guides
8.5 Watt A19, 120V, Lumens: 800, Color Temperature: 5000K, CRI: 90, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. CC# 565135, 12NC 929003005004, CAT# 8.5A19/LED/950/FR/P/ND 4/1FB

Overview

8.5 Watt A19, 120V, Lumens: 800, Color Temperature: 5000K, CRI: 90, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. CC# 565135, 12NC 929003005004, CAT# 8.5A19/LED/950/FR/P/ND 4/1FB

Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard

incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.

Also known as: 046677565138, 8.5A19/LED/950/FR/P/ND-4/1FB

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500