Disconnect Switch, Fusible, Pull Out, 30A, 240VAC, NEMA 3R, Metal

Item #: 240356
Cat #: TF30R
UPC: 783164209884
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, A/C Type, Fusible, Pull Out, 30 Amp, 240 Volt AC, NEMA 3R, Metal, 6 per Package

Overview

Disconnect Switch, A/C Type, Fusible, Pull Out, 30 Amp, 240 Volt AC, NEMA 3R, Metal, 6 per Package
Also known as: 783164209884, TF30R

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)