Servo Motor, Low Inertia, MPL, 460VAC, 3000RPM, Frame 45, 24VDC Brake, IEC Metric

Item #: 240378

Cat #: MPL-B4560F-SJ74AA

UPC: 820919983986

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, Brushless, MPL, 460 Volt AC, Frame Size 45 = 130 mm (5.12 Inch.), Stack Length 60 = 152.4 mm (6 Inch.), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, Low Inertia, Brushless, MPL, 460 Volt AC, Frame Size 45 = 130 mm (5.12 Inch.), Stack Length 60 = 152.4 mm (6 Inch.), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B4560F-SJ74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919983986, MPL-B4560F-SJ74AA

Specifications

Volts DC: 24
Type: Low Inertia, Servo Drive
Volts AC: 460
RPM: 3000
Size: frame 45
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Volts AC: 460
Size: frame 45
Type: Low Inertia, Servo Drive
RPM: 3000
Special Program: Rockwell Automation Preferred Product