Sealing Locknut, 4", PVC Gasketed, Steel/Zinc

Item #: 24040

Cat #: BLSG-400

UPC: 781381501385

Sign In or Register to view pricing and more.
Documents & Guides
Sealing Locknut, Size: 4 Inch, Material: Zinc Plated Steel, PVC Gasketed, Package Quantity: 25.

Overview

Sealing Locknut, Size: 4 Inch, Material: Zinc Plated Steel, PVC Gasketed, Package Quantity: 25.

Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Also known as: 781381501385, BLSG-400, 4SLN

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in