This product may not be available in all locations.
2
more

Empty enclosure control station, 9001K, 9001SK, plastic, 1 cut-out, 30mm, for 3/4 cable entry
Item #: 24044
Cat #: 9001SKY1
UPC: 785901154075
to view pricing and more.
Documents & Guides
Empty enclosure control station, Harmony 9001K, Harmony 9001SK, plastic, 1 cut-out, 30mm, for 3/4 cable entry
Overview
Empty enclosure control station, Harmony 9001K, Harmony 9001SK, plastic, 1 cut-out, 30mm, for 3/4 cable entry
This empty enclosure is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It comprises a plastic enclosure with 1 vertical opening diameter 30mm. It is supplied with 1 entry tapped for 3/4'' knockout. This robust control station complies with the requirements of NEMA 1/13/3/4/4X ratings. It weighs 690g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901154075, 9001SKY1
Specifications
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Plastic |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Mounting: | Surface |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |