
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Ribbed Glass; Flush, Ceiling Mount; Mounting:key Slots; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Clearribbed Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Width: 12-3/4 In; Height: 7-5/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 19-15/16 In Diameter X4-5/8 In Height; Fitter Diameter: 7/16 In
Overview
Sea Gull Lighting; Light Fixture; Ribbed Glass; Flush, Ceiling Mount; Mounting:key Slots; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Clearribbed Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Width: 12-3/4 In; Height: 7-5/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 19-15/16 In Diameter X4-5/8 In Height; Fitter Diameter: 7/16 In
Also known as: 785652759628, 7596-02
Specifications
No Specifications Available