Wireway, Type 3R, Latch Cover, 8" x 8" x 120", Steel, Gray

Item #: 24050

Cat #: F88T3R120

UPC: 783510438395

to view pricing and more.
Lay-In Wireway, NEMA Type 3R, Latch Cover, 8 Inch x 8 Inch x 10 Foot, Steel, Gray

Overview

Lay-In Wireway, NEMA Type 3R, Latch Cover, 8 Inch x 8 Inch x 10 Foot, Steel, Gray

Lay-in Painted Galvanized Hinged-Cover Type 3R Straight Sections are used for enclosing wire and cable in wireway runs.

Also known as: 783510438395, F88T3R120

Features & Benefits

  • Lay-in Painted Galvanized Hinged-Cover Type 3R Straight Sections are used for enclosing wire and cable in wireway runs

Specifications

Length: 120 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R