CS480 Swivel Base Bracket Coupling External, fits 48.3mm Tube, Brushed, SS304

Item #: 240509

Cat #: CCSS48BBCRE

UPC: 783510425197

to view pricing and more.
For directly mounting the enclosure on horizontal surfaces enabling 340-degree enclosure rotation. This CS480 Swivel Base Bracket Coupling External, CCSS48BBCRE item fits 48.3mm Tube with a material of SS Type 304.

Overview

For directly mounting the enclosure on horizontal surfaces enabling 340-degree enclosure rotation. This CS480 Swivel Base Bracket Coupling External, CCSS48BBCRE item fits 48.3mm Tube with a material of SS Type 304.

CS480 Swivel Base Bracket Coupling External mounts the enclosure directly to horizontal surfaces, enabling 340-degree enclosure rotation. Base mounting hardware is exposed. Maintenance-free bearings.

Also known as: 783510425197, CCSS48BBCRE

Features & Benefits

  • Coupling can rotate 340 degrees with rotation stop
  • Torque preset at factory
  • Gasket and mounting hardware are included
  • Surface mounting fasteners are not provided
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Finish: Brushed
Material: Stainless Steel 304
Depth: 5.870 in
Width: 5.870 in
Height: 9.460 in
Finish: Brushed
Depth: 5.870 in
Height: 9.460 in
Material: Stainless Steel 304
Width: 5.870 in