Cable Tie, Light-Heavy, UV Black Nylon, 27.5" Long, 50/PK

Item #: 240523

Cat #: BT8LH-L0

UPC: 074983412914

Sign In or Register to view pricing and more.
Cable Tie, Light-Heavy, UV Black Nylon, 27.5" Long, 50/PK

Overview

Cable Tie, Light-Heavy, UV Black Nylon, 27.5" Long, 50/PK
Also known as: 074983412914, BT8LH-L0

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 27.500 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 27.500 in
Size: Light-Heavy
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®