This product has been discontinued.
Louvre Wallplate, 1-Gang, Stainless Steel Type, Vertical
Item #:
240547
Cat #:
S771
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Louvre Wallplate, 1-Gang, Stainless Steel Type, Vertical1-Gang, Vertical Mount, Louvre Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.
Overview
Louvre Wallplate, 1-Gang, Stainless Steel Type, Vertical1-Gang, Vertical Mount, Louvre Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.
Also known as: S771
Specifications
Type: | Lourve Wall Plate, Vertical |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Lourve Wall Plate, Vertical |
Gangs: | 1 |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)