
Disconnect Enclosure, NEMA 4, 24 x 26 x 8", Steel/Gray
Item #: 24057
Cat #: CDSC24268
UPC: 783510779801
to view pricing and more.
Documents & Guides
Disconnect Enclosure, NEMA 4, Concept Series, 24 x 26 x 8 Inch, Steel With Gray Powder Coated Finish
Overview
Disconnect Enclosure, NEMA 4, Concept Series, 24 x 26 x 8 Inch, Steel With Gray Powder Coated Finish
Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.
Also known as: 783510779801, CDSC24268
Features & Benefits
- Seams continuously welded and ground smooth
- External-formed 90-degree body flange channels away liquids
- Bonding provision on door; grounding stud on body
- Holes in body for mounting disconnect operating handle and operating mechanism
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting for optional external mounting brackets
- Removable door with hidden hinges for clean, aesthetic appearance
- Corner-formed doors
- Provisions on door for optional high-impact thermoplastic data pocket
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 8 in |
| Mounting: | Surface |
| Height: | 24 in |
| Material: | Steel |
| Width: | 26 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 8 in |
| Height: | 24 in |
| Width: | 26 in |