REXEL logo

Breaker, 30A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 240617
Cat #: CHF230
UPC: 786685361901
Sign In or Register to view pricing and more.
30 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication.

Product Overview

30 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication.
Also known as: 786685361901, CHF230
Frequently Bought Together (72)
Eaton
CHF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH
Eaton
CHF220 Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH
Eaton
CHF240 Breaker, 40A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHF250 Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Eaton
CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH
Eaton
CH260 Breaker, 60A, 2P, 120/240V, 10 kAIC, Type CH
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
CHF240 Breaker, 40A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHF215 Breaker, 15A, 2P, 120/240V, 10 kAIC, Type CH
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
CHFCAF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI
Eaton
CHF250 Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Carlon
B114R-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Eaton
CHFCAF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI
Mulberry Metal
76222 Range/Dryer Receptacle Wallplate 2.125" Hole, Steel, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Appleton
C-500 NM Cable Connector, 3/8", 2-Screw, 14(2) to 12(2) AWG, Zinc Die Cast
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Hubbell-TayMac
MM410C In-Use Cover, 1-Gang, Weatherproof
Eaton
CHPL Handle Lock - 1, 2 or 3P, CH Series, Padlockable
Minerallac
MED3 14-2 Romex 1 Hole Strap PG
Mulberry Metal
76761 1G WHT-MAXI BLOCK RCPT.
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Mulberry Metal
76701 Duplex Receptacle Wallplate, 1-Gang, Steel, White, Maxi
Eaton
CH8KF Load Center Cover, Type CH, NEMA 1, Box Size K, Flush/Surface
Multiple
050CONDCLMP2HOLE Conduit Strap, 2-Hole, Size: 1/2", Material: PVC
Eaton
CHT2020 Breaker, Twin, CTL, 20/20A, 1P, 120/240V, 10 kAIC, CHT
Mulberry Metal
76152 2G WHT-PRL BLANK
Mulberry Metal
40430 5" WHITE FLAT CANOPY
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
CHF220 Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH
Leviton
GFTA1-W Self-Test Audible GFCI, White
Eaton
CHFCAF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI
Mulberry Metal
76771 1G WHT-MAXI SWITCH
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
CHFCAF115PN Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Allied Moulded
P-241 Single Gang Electrical Box
Eaton
CH2100 Breaker, 100A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH
Eaton
CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH
Eaton
CHF250 Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
nVent Erico
815880 GROUND ROD,GALV,POINTED
Eaton
CH260 Breaker, 60A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHF240 Breaker, 40A, 2P, 120/240V, 10 kAIC, Type CH
Hubbell-Raco
1408 Conduit Bushing, 2", Threaded, Impact Resistant, Polypropylene
Eaton
CHF220 Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Eaton
CHSUR8KF Load Center, Cover, for CR Surge, Size K, NEMA 1
Eaton
CHEC42B200L Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 35kAIC, 42/42
Eaton
CHSUR8LF Load Center Cover, NEMA 1
Appleton
C-2000 Service Entrance Cable Connector, 2", Zinc
Eaton
CHEC32B200K Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 35kAIC, 32/32
EGS
C-2001-R Service Entrance Connector, 2-Screw, 2", for Round SE or USE Cable
Multiple
BARESD4SOL200RL 4 Bare Solid Copper Wire, 200 Ft.
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
Eaton
CHF215 Breaker, 15A, 2P, 120/240V, 10 kAIC, Type CH
Hubbell-Raco
1008 Conduit Locknut, 2", Steel
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Multiple
SEU4/04/04/0500RL Service Entrance Cable, SEU, Aluminum, 4/0-2, 500'
Eaton
CHFCAF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
GC-1-DB Ground Clamp, Type GC, 1/2 - 1", Copper

Specifications

Family / Style: CH
Poles: 2
Type: Miniature, Switch Duty Rated, Breaker
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Mounting: Plug on
Family / Style: CH
Type: Miniature, Switch Duty Rated, Breaker
Amps: 30
Interrupt Rating AC: 10000
Poles: 2
Volts AC: 120, 240
Interrupt Rating DC: 10000
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)