CABLE TIE 120LB 30IN ORANGE NYLON

Item #: 2406690

Cat #: TY29M-3

UPC: 786210900421

to view pricing and more.
Documents & Guides
THB TY29M-3 CABLE TIE 120LB 3

Overview

THB TY29M-3 CABLE TIE 120LB 3
Also known as: 786210900421, TY29M-3

Specifications

Length: 30 in
Color: Orange
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30 in
Width: 0.270 in
Material: Nylon
Color: Orange
Weight Capacity: 120 lbs