ControlLogix 5580, eXTreme Environment Controller Controller with 5 MB User Memory, 175 EtherNet/IP

Item #: 2406847

Cat #: 1756-L82EXT

UPC: 194033095987

to view pricing and more.
Documents & Guides
ControlLogix 5580, eXTreme Environment Controller Controller with 5 MB User Memory, 175 EtherNet/IP Devices, Conformally Coated

Overview

ControlLogix 5580, eXTreme Environment Controller Controller with 5 MB User Memory, 175 EtherNet/IP Devices, Conformally Coated

Meet the demands of smart manufacturing with ControlLogix® 5580 controllers. You’ll enjoy increased performance, capacity, productivity, and security. Allen-Bradley® Bulletin 1756 item 1756-L82E from Rockwell Automation® is a ControlLogix 5580 controller with 5 MB user memory and a USB port. It has a 1 Gb Ethernet port and four character alpha / numeric display. And it is for 175 Ethernet / IP devices

Also known as: 194033095987, 1756-L82EXT

Specifications

Mounting: Chassis
Type: Logic Controller
Family / Style: ControlLogix
Size: 5 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller
Size: 5 MB