Main Circuit Breaker, Meter Stack, 1000A, NEMA 3R, 1-Phase, 3-Wire, 120/240 Volt AC

Item #: 2407023

Cat #: 1PMB1000R

UPC: 786689412364

to view pricing and more.
Documents & Guides
Main Circuit Breaker, Meter Stack, 1000 Amp, NEMA 3R, 1-Phase, 3-Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Circuit Breaker, Meter Stack, 1000 Amp, NEMA 3R, 1-Phase, 3-Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412364, 1PMB1000R

Specifications

Type: Main Breaker, Meter Stack
Phase: 1
Volts AC: 120/240
Amps: 1000
IP/NEMA Rating: NEMA 3R
Type: Main Breaker, Meter Stack
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 1
Amps: 1000