This product has been discontinued.

Modular Face Plate, Snap-In, Decorator, Gray
Item #: 240715
Cat #: HBLDE301SGY
UPC: 783585807591
to view pricing and more.
Documents & Guides
Modular Face Plate, Snap-In, Decorator, Gray
Overview
Modular Face Plate, Snap-In, Decorator, Gray
Also known as: 783585807591, HBLDE301SGY
Features & Benefits
- GFCI
Specifications
| Mounting: | Device |
| Size: | Standard |
| Color: | Gray |
| Type: | GFCI, Decorator |
| Material: | Plastic |
| Gangs: | 1 |
| Mounting: | Device |
| Color: | Gray |
| Material: | Plastic |
| Size: | Standard |
| Type: | GFCI, Decorator |
| Gangs: | 1 |