Conduit Body, Type: LB, Form 35, Size: 3/4", Malleable Iron

Item #: 24073

Cat #: LB75-M

UPC: 781381476058

Sign In or Register to view pricing and more.
Conduit Body, Type: LB, FM35, Size: 3/4", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

Overview

Conduit Body, Type: LB, FM35, Size: 3/4", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381476058, LB75-M

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Type LB
Material: Malleable Iron
Type: Type LB
Diameter: 3/4 in