BUSS S506-250-R S506 250mA BUSS FUS

Item #: 24076

Cat #: S506-250-R

UPC: 051712650205

to view pricing and more.
Documents & Guides
BUS S506-250-R S506 250MA BUS

Overview

BUS S506-250-R S506 250MA BUS
Also known as: 051712650205, S506-250-R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Interrupt Rating DC: 35
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Length: 20 mm
Material: Glass
Amps: 0.250
Interrupt Rating DC: 35