Molded Case Breaker, Fixed Thermal Magnetic Trip, 3P, 800A, 1000V, 18kAIC, Navy/Marine

Item #: 2408456

Cat #: 2609D60G29

UPC: 786679517383

to view pricing and more.
Navy/Marine Complete, Molded Case Circuit Breaker, HMAM, Fixed Thermal, Fixed Magnetic Trip, 2000 - 4000 Amp Rating, 3-Pole, 800 Amp, 1000 Volt, 18 kAIC at 1000 Volt

Overview

Navy/Marine Complete, Molded Case Circuit Breaker, HMAM, Fixed Thermal, Fixed Magnetic Trip, 2000 - 4000 Amp Rating, 3-Pole, 800 Amp, 1000 Volt, 18 kAIC at 1000 Volt

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Also known as: 786679517383, 2609D60G29

Specifications

Poles: 3
Volts DC: 1000
Type: Breaker; Molded Case
Amps: 800
Volts AC: 1000
Poles: 3
Type: Breaker; Molded Case
Volts AC: 1000
Volts DC: 1000
Amps: 800