
150W Power & Color Selectable Round LED Highbay Gen 2, 30/40/50K
Item #: 2408458
Cat #: KT-RHLED150PS-11C-8CSB-VDIM/G2
UPC: 843654160832
Sign In or Register to view pricing and more.
Documents & Guides
150W Power & Color Selectable Round LED Highbay Gen 2 150W/100W/70W 90 Deg Lens 11-Inch Diameter 120-277V 3000K/4000K/5000K 0-10V Dimming Built-In Sensor Receptacle Standard Black Housing O-Bolt & J-Hook Included
Overview
150W Power & Color Selectable Round LED Highbay Gen 2 150W/100W/70W 90 Deg Lens 11-Inch Diameter 120-277V 3000K/4000K/5000K 0-10V Dimming Built-In Sensor Receptacle Standard Black Housing O-Bolt & J-Hook Included
Also known as: 843654160832, KT-RHLED150PS-11C-8CSB-VDIM/G2
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |