150W Metal Halide HID Lamp, 42K

Item #: 240848

Cat #: S4266

UPC: 090444380295

to view pricing and more.
Documents & Guides
150 Watt; Metal Halide HID; G12 Base; T6 SE; Clear; 96 CRI; 4200K

Overview

150 Watt; Metal Halide HID; G12 Base; T6 SE; Clear; 96 CRI; 4200K
Also known as: 090444380295, S4266

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Lumens: 12700
Color Rendering Index (CRI): 96
Wattage: 150
Shape: T6 (Tubular)
Light Technology: HID
Dimmable: No
Base: 2-Pin (G12)
Color: Clear
Lumens: 12700
Wattage: 150
Light Technology: HID
Base: 2-Pin (G12)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 96
Shape: T6 (Tubular)
Dimmable: No