125A, 5.5kV, 65kA, DIN-E Series, Indicator

Item #: 2408538

Cat #: 55GDMSJ125E

UPC: 786689021689

Sign In or Register to view pricing and more.
100A Fuse, High Voltage 5.5 kV, 100 Amp:125 Amp, Single Barrel, With Indicator, Interrupt Capacity 65 kAIC, DIN-E

Overview

100A Fuse, High Voltage 5.5 kV, 100 Amp:125 Amp, Single Barrel, With Indicator, Interrupt Capacity 65 kAIC, DIN-E

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 786689021689, 55GDMSJ125E

Specifications

Amps: 125
Type: Indicator
Class: E
Volts AC: 5.500kV
Family / Style: DIN-E
Standards: CE
Diameter: 51mm
Length: 174mm
Amps: 125
Class: E
Family / Style: DIN-E
Diameter: 51mm
Type: Indicator
Volts AC: 5.500kV
Standards: CE
Length: 174mm