Fuse, Current Limiting, E-Rated, Single Barrel, 150A, 5.5kV, 65kAIC, Indicator,

Item #: 2408543

Cat #: 55GFMSJ150E

UPC: 786689021696

to view pricing and more.
Documents & Guides
Fuse, 150A, Single Barrel, With Indicator, High Voltage, Interrupt Rating:65 KA, Maximum Design Voltage:5.5 kV

Overview

Fuse, 150A, Single Barrel, With Indicator, High Voltage, Interrupt Rating:65 KA, Maximum Design Voltage:5.5 kV

Bussmann series DIN dimensioned E-Rated medium voltage power fuses with striker for indoor use. Available in general purpose (5.5 to 17.5 kV) and full range (25.8 to 38 kV) versions.

Also known as: 786689021696, 55GFMSJ150E

Specifications

Type: Indicator, High Voltage Fuse
Amps: 150
Interrupt Rating AC: 65 kA
Volts AC: 5.500kV
Type: Indicator, High Voltage Fuse
Interrupt Rating AC: 65 kA
Amps: 150
Volts AC: 5.500kV