3
more

to view pricing and more.
Documents & Guides
GRIP-IT STRAP WRENCH KIT 2-PC
Overview
GRIP-IT STRAP WRENCH KIT 2-PC
From Klein Tools, the Grip-It™ Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight I-beam handle. The patented, cam-action design permits uniform, high-torque application. The Grip-It™ Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Grip-It™ Strap Wrenches are also available in 18-Inch length (Cat. No. S18HB)
Also known as: 092644693878, SHBKIT
Features & Benefits
- Strap Wrench is completely adjustable
- 6-Inch Strap Wrench adjusts from 1-1/2 to 4-Inch capacity and 12-Inch Strap Wrench adjusts from 1-1/2 to 5-Inch capacity
- Works in the tightest quarters
- Urethane-covered, high-strength belting attached to lightweight I-beam handle
- Cam-action design permits uniform, high-torque application
- Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts
- Also works on alternator belts, flywheels, and propeller assemblies
Specifications
| Length: | 12 in, 6 in |
| Material: | Nylon, Aluminum |
| Length: | 12 in, 6 in |
| Material: | Nylon, Aluminum |