N3R SC ENCLOSURE W/O KO 36X24X12

Item #: 240934

Cat #: 362412-RTSC-NK

UPC: 782051240757

to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/O KO 36X24X12

Overview

N3R SC ENCLOSURE W/O KO 36X24X12
Also known as: 782051240757, 362412-RTSC-NK

Specifications

Width: 24 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 24 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Material: Steel
Height: 36 in