This product has been discontinued.

Side Mount Filter Fan, 10", 115V, IP54, UV Rated Plastic
Item #: 241101
Cat #: SF1016414
UPC: 783510200350
to view pricing and more.
Documents & Guides
Side Mount Filter Fan, 10", 115V, IP54, UV Rated PlasticFilter Fan, 10" Filter Fan, 115V 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 9.84x9.84x4.72.
Overview
Side Mount Filter Fan, 10", 115V, IP54, UV Rated PlasticFilter Fan, 10" Filter Fan, 115V 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 9.84x9.84x4.72.
Also known as: 783510200350, SF1016414
Specifications
| Diameter: | 10 in |
| IP/NEMA Rating: | IP54 |
| Material: | Plastic |
| Height: | 9.840 in |
| Width: | 9.840 in |
| Depth: | 4.720 in |
| Diameter: | 10 in |
| Material: | Plastic |
| Width: | 9.840 in |
| IP/NEMA Rating: | IP54 |
| Height: | 9.840 in |
| Depth: | 4.720 in |