Continuous Duty Servo Motor, 400V AC, 215mm Bolt Circle Frame Size 6, 1500 RPM, No Brake

Item #: 2411012

Cat #: VPC-B2156A-SJ72AS

UPC: 197734046265

to view pricing and more.
Documents & Guides
Continuous Duty Servo Motor, 400V AC, 215mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 21 bit Single-turn, 1024 sin/cos, absolute encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° rotatable, No Holding Brake, Natural Convection, Shaft Seal Standard (IP65)

Overview

Continuous Duty Servo Motor, 400V AC, 215mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 21 bit Single-turn, 1024 sin/cos, absolute encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° rotatable, No Holding Brake, Natural Convection, Shaft Seal Standard (IP65)

The Kinetix® VPC Servo Motor uses interior permanent magnet technology to provide more efficiency at higher speeds in continuous duty applications. Design features, such as the attached fan kit and option for single cable power and feedback, both enhance machine performance and increase ease of use.

Also known as: 197734046265, VPC-B2156A-SJ72AS

Specifications

Type: Servo Motor
Volts AC: 400
RPM: 1500
Type: Servo Motor
RPM: 1500
Volts AC: 400