4.5 WATT MR16 LED SILVER FINISH 3000K GU5.3 BASE 360 LUMENS 12 VOLT

Item #: 2411147

Cat #: S11392

UPC: 045923113925

to view pricing and more.
Documents & Guides
4.5 WATT MR16 LED SILVER FINISH 3000K GU5.3 BASE 360 LUMENS 12 VOLT

Overview

4.5 WATT MR16 LED SILVER FINISH 3000K GU5.3 BASE 360 LUMENS 12 VOLT

SATCO|NUVO's LED MR16 Lamps are a mainstay of accent lighting. Providing focused illumination where it's needed most with spot or flood lighting to highlight the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and 2700K, 3000K, 3500K, 4000K, and 5000K color temperatures to match the decor and ambiance of any space.

Also known as: 045923113925, S11392

Features & Benefits

  • Direct replacement for 35W MR16 Halogen lamps
  • Flood light
  • Rated for enclosed fixtures
  • 5-Year warranty
  • 3000K soft white color temperature

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Silver
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 4.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Silver
Light Technology: LED
Base: 2-Pin (GU5.3)