NEXUS 24V 60W Dimmer+Driver Switch

Item #: 2411176

Cat #: NATL-SWEX60/24A

UPC: 732180229178

to view pricing and more.
NEXUS 24V 60W Dimmer+Driver Switch, White Face Included, NOTE: DECORATOR PLATE NOT INCLUDED

Overview

NEXUS 24V 60W Dimmer+Driver Switch, White Face Included, NOTE: DECORATOR PLATE NOT INCLUDED

NEXUS simplifies LED array lighting systems by combining an in-wall LED dimmer switch and power supply into a single integrated unit. NEXUS mounts in a standard in-wall switch box, accepts 120VAC and converts to 24V.

Also known as: 732180229178, NATL-SWEX60/24A

Features & Benefits

  • Simplifies LED installation by eliminating compatibility issues between driver and dimmer.
  • 100% – 5% smooth dimming.
  • Single Pole preset dimmer with on/off push switch.
  • No minimum load.
  • First LED Driver + In-Wall Dimmer Switch in one unit.
  • Fits in a standard recessed electrical box.
  • Includes voltage barrier partition to install high and low voltage circuit in same switch box.
  • Power failure memory: If power is interrupted, NEXUS® will return to setting prior to interruption.
  • Adjustable voltage output dial to address voltage drop.
  • No derating required when ganging units.

Specifications

Volts AC: 24
Wattage: 60
Volts AC: 24
Wattage: 60