Switch Box, Gangable, 3-1/2" Deep, AC/MC/Flex Clamps, Ears
Item #:
24113
Cat #:
600
UPC:
050169006009
Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", 1-Gang, Gangable with Ac/mc/flex Clamps, Switch Box with Plaster Ears & Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Overview
3" x 2", 1-Gang, Gangable with Ac/mc/flex Clamps, Switch Box with Plaster Ears & Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications
Also known as: 050169006009, 600, gem box
Specifications
Depth: | 3 1/2 in |
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Material: | Steel |
Cubic Inches: | 18 inĀ³ |
Depth: | 3 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Cubic Inches: | 18 inĀ³ |
Customer Reviews
No reviews for this product
(0)