POWER DEFENSE GLOBALLY RATED FRAME 5 THREE POLE 1200A 50KA/480V PXR20 LSI TU NO TERMINALS

Item #: 2411409

Cat #: PDG53K1200E2NN

UPC: 786679236703

Sign In or Register to view pricing and more.
POWER DEFENSE GLOBALLY RATED FRAME 5 THREE POLE 1200A 50KA/480V PXR20 LSI TU NO TERMINALS

Overview

POWER DEFENSE GLOBALLY RATED FRAME 5 THREE POLE 1200A 50KA/480V PXR20 LSI TU NO TERMINALS

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679236703, PDG53K1200E2NN

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 1200
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600