This product has been discontinued.

GFCI LINECORD, IND, 15A 120V, 6', AUTO
Item #: 24116
Cat #: GFP6C15A
UPC: 783585829548
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Auto Set, 15A 120V AC, 5-15R, 6' Cord Length, 4-6mA Trip Level, Yellow
Overview
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Auto Set, 15A 120V AC, 5-15R, 6' Cord Length, 4-6mA Trip Level, Yellow
Also known as: 783585829548, GFP6C15A
Features & Benefits
- Automatically sets the GFCI for use upon plug in and after the loss of primary power
- After a ground fault condition, unit must be reset by pushing the reset button
Specifications
| Conductors: | 3 |
| Jacket: | PVC, Polyvinyl Chloride |
| Amps: | 15 |
| Type: | Straight Blade |
| Color: | Yellow |
| Conductors: | 3 |
| Amps: | 15 |
| Color: | Yellow |
| Jacket: | PVC, Polyvinyl Chloride |
| Type: | Straight Blade |