This product has been discontinued.

800mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #: 241305
Cat #: GMC-800MA
UPC: 051712143196
Sign In or Register to view pricing and more.
Documents & Guides
800mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V800mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Overview
800mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V800mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Also known as: 051712143196, GMC-800MA
Specifications
| Material: | Glass, Brass |
| Amps: | 800 |
| Type: | Electronic |
| Interrupt Rating DC: | 35 |
| Material: | Glass, Brass |
| Type: | Electronic |
| Amps: | 800 |
| Interrupt Rating DC: | 35 |