IP54 13IN RVS 484 FF 230V 7035

Item #: 2413257

Cat #: HF1326424R

UPC: 783510342579

Sign In or Register to view pricing and more.

Overview

IP54 13IN RVS 484 FF 230V 7035

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342579, HF1326424R

Specifications

Color: Light Gray
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.310 in
Weight: 11.950 lb
Color: Light Gray
Height: 12.800 in
Width: 12.820 in
Weight: 11.950 lb
Material: Plastic
Finish: Smooth Matte
Depth: 6.310 in