1 Amp Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 241354

Cat #: BK/AGC-1

UPC: 051712315647

to view pricing and more.
Documents & Guides
No Documents Available
1 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, BULK

Overview

1 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, BULK
Also known as: 051712315647, BK/AGC-1

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Amps: 1
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Length: 1 1/4 in
Amps: 1
Diameter: 1/4 in
Mounting: Cartridge
Speed: Fast Acting
Type: Glass, Electronic
Volts AC: 250