Filler Plates, MPF, 2000x102x25mm, Zinc Plated, Mild Steel

Item #: 2413981

Cat #: MPF2000

UPC: 783510512347

to view pricing and more.
Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF2000 item measures 1886x102x25mm with a material of Zinc Plated, Mild Steel.

Overview

Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF2000 item measures 1886x102x25mm with a material of Zinc Plated, Mild Steel.

These filler plates provide a flat mounting surface in bayed enclosures when the mounting plate is not fitted flush with the frame. The continuous mounting surface created allows the space to be used more efficiently.

Also known as: 783510512347, MPF2000

Specifications

Material: Steel
Depth: 0.960 in
Width: 4.020 in
Height: 74.250 in
Material: Steel
Width: 4.020 in
Depth: 0.960 in
Height: 74.250 in