Bracket, Underfloor Pedestal QuikLock Br

Item #: 2414061

Cat #: FR12USB

UPC: 074983835867

to view pricing and more.
Used to support the 12x4 system by attaching to underfloor pedestals. (Contains all necessary hardware.) Use on pedestals up to 2" in diameter. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps.

Overview

Used to support the 12x4 system by attaching to underfloor pedestals. (Contains all necessary hardware.) Use on pedestals up to 2" in diameter. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps.
Also known as: 074983835867, FR12USB

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Underfloor Mounting Bracket
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Underfloor Mounting Bracket