12.5W PAR30L LED Lamp, 50K

Item #: 2414116

Cat #: S29434

UPC: 045923294341

to view pricing and more.
Documents & Guides
12.5 Watt; PAR30LN LED; 5000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

12.5 Watt; PAR30LN LED; 5000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Satco's S29434 LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of natural white light.

Also known as: 045923294341, S29434

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 90
Wattage: 12.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 1000
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Material: Plastic
Wattage: 12.500
Light Technology: LED
Angle: 40°