
Ring Terminal, Vinyl Insulated,18-14 AWG, #6
Item #: 241471
Cat #: 14RB-6X
UPC: 786210800646
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, Expanded, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #6, Wire Range 18- 14 AWG, Color: Blue, Copper, Tin Plated
Overview
Ring Terminal, Vinyl Insulated, Expanded, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #6, Wire Range 18- 14 AWG, Color: Blue, Copper, Tin Plated
Vinyl insulated expanded entry ring terminals for wire termination of copper conductors ranging from 22-10 AWG. Our expanded entry insulation teminals accepts thicker wire insulation, has a brazed seam to insure conductivity, and are color coded according to wire size.
Also known as: 786210800646, 14RB-6X
Specifications
| Color: | Blue |
| Material: | Copper |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Blue |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Copper |